Precision Weight, Leaf, 200mg, Class 1
Mfr # 7028-1
Zoro # G0291046
product price: $85.19
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Finish
High Gloss
Measurement Type
Metric
Item - Calibration Weights
Calibration Weight
Calibration Weight Style
Leaf
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7028-1
Zoro #
G0291046
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
0.305 in
Overall Height
0.1 in
Overall Length
0.305 in
Details
Item
Calibration Weight
Material
Stainless Steel
Finish
High Gloss
Measurement Type
Metric
Item - Calibration Weights
Calibration Weight
Calibration Weight Style
Leaf
Nominal Mass
200 mg
Calibration Weight Material
Stainless Steel
Calibration Weight Class
1
Class
1
Calibration Weight Compliance Agency
FDA, GLD, GMP
Number of Pieces
1
Calibration Certificate
No Certificate
Calibration Tolerance
0.01 mg
Compliance
FDA, GMP, GLD
Includes
Case
Weight Style
Leaf
Description
Calibration Weight, Nominal Mass 200 mg, Calibration Weight Class 1, Calibration Certificate No Certificate, Calibration Weight Style Leaf, Calibration Weight Material Stainless Steel, Measurement Type Metric, Includes Case, Number of Pieces 1, Finish High Gloss, Calibration Weight Compliance Agency FDA, GLD, GMP, Overall Height 0.1 in, Overall Length 0.305 in, Overall Width 0.305 in, Calibration Tolerance 0.01 mg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.