Precision Weight, Leaf, 500mg, Class 2
Mfr # 7240-2W
Zoro # G0291131
product price: $1,151.99
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Finish
High Gloss
Measurement Type
Metric
Item - Calibration Weights
Calibration Weight Kit
Calibration Weight Style
Leaf
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7240-2W
Zoro #
G0291131
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
0.364 in
Overall Height
0.1 in
Overall Length
0.364 in
Details
Item
Calibration Weight
Material
Stainless Steel
Finish
High Gloss
Measurement Type
Metric
Item - Calibration Weights
Calibration Weight Kit
Calibration Weight Style
Leaf
Nominal Mass
500 mg
Calibration Weight Material
Stainless Steel
Calibration Weight Class
2
Class
2
Calibration Weight Compliance Agency
FDA, GLD, GMP
Number of Pieces
12
Calibration Certificate
Accredited
Compliance
FDA, GMP, GLD
Weight Style
Leaf
Includes
Case
Description
Calibration Weight Kit, Nominal Mass 500 mg, Calibration Weight Class 2, Calibration Certificate Accredited, Calibration Weight Style Leaf, Calibration Weight Material Stainless Steel, Measurement Type Metric, Includes Case, Number of Pieces 12, Finish High Gloss, Calibration Weight Compliance Agency FDA, GLD, GMP, Overall Height 0.1 in, Overall Length 0.364 in, Overall Width 0.364 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.