Zoro Homepage

Precision Weight, Metric, 10mg

  • Mfr # 7033-1

  • Zoro # G4774603


product price: $84.49
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Measurement Type
Metric
Item - Calibration Weights
Calibration Weight
Calibration Weight Style
Leaf
Nominal Mass
10 mg
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7033-1
Zoro #
G4774603
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
0.1 in
Overall Width
0.184 in

Details

Item
Calibration Weight
Material
Aluminum
Measurement Type
Metric
Item - Calibration Weights
Calibration Weight
Calibration Weight Style
Leaf
Nominal Mass
10 mg
Calibration Weight Material
Aluminum
Calibration Weight Class
1
Class
1
Calibration Weight Compliance Agency
ANSI, ASTM
Number of Pieces
1
Calibration Tolerance
0.01 mg
Weight Style
Cylinder
Calibration Certificate
No Certificate
Compliance
ANSI, ASTM

Description

Calibration Weight, Nominal Mass 10 mg, Calibration Weight Class 1, Calibration Certificate No Certificate, Calibration Weight Style Leaf, Calibration Weight Material Aluminum, Measurement Type Metric, Number of Pieces 1, Calibration Weight Compliance Agency ANSI, ASTM, Overall Height 0.1 in, Overall Width 0.184 in, Calibration Tolerance 0.01 mg

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.