Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Precision Weight, Metric, 500mg

  • Mfr # 7026-4T

  • Zoro # G6918791


product price: $74.19
/ea

Key Features

Material
304 Stainless steel
Measurement Type
Metric
Item - Calibration Weights
Calibration Weight
Calibration Weight Style
Leaf
Nominal Mass
500 mg
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7026-4T
Zoro #
G6918791
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
0.1 in
Overall Width
0.364 in

Details

Item
Calibration Weight
Material
304 Stainless steel
Measurement Type
Metric
Item - Calibration Weights
Calibration Weight
Calibration Weight Style
Leaf
Nominal Mass
500 mg
Calibration Weight Material
304 Stainless Steel
Calibration Weight Class
4
Class
4
Calibration Weight Compliance Agency
ANSI, ASTM
Number of Pieces
1
Calibration Certificate
Non-Accredited
Weight Style
Cylinder
Calibration Tolerance
0.16 mg
Compliance
ANSI, ASTM

Description

Calibration Weight, Nominal Mass 500 mg, Calibration Weight Class 4, Calibration Certificate Non-Accredited, Calibration Weight Style Leaf, Calibration Weight Material 304 Stainless Steel, Measurement Type Metric, Number of Pieces 1, Calibration Weight Compliance Agency ANSI, ASTM, Overall Height 0.1 in, Overall Width 0.364 in, Calibration Tolerance 0.16 mg

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.