Zoro Homepage

Precision Weight, Metric, 50mg

  • Mfr # 7030-1

  • Zoro # G7099154


product price: $82.19
/ea
Free Shipping & Returns

Key Features

Material
304 Stainless steel
Measurement Type
Metric
Item - Calibration Weights
Calibration Weight
Calibration Weight Style
Leaf
Nominal Mass
50 mg
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7030-1
Zoro #
G7099154
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
0.1 in
Overall Width
0.163 in

Details

Item
Calibration Weight
Material
304 Stainless steel
Measurement Type
Metric
Item - Calibration Weights
Calibration Weight
Calibration Weight Style
Leaf
Nominal Mass
50 mg
Calibration Weight Material
304 Stainless Steel
Calibration Weight Class
1
Class
1
Calibration Weight Compliance Agency
ANSI, ASTM
Number of Pieces
1
Calibration Tolerance
0.01 mg
Calibration Certificate
No Certificate
Weight Style
Cylinder
Compliance
ANSI, ASTM

Description

Calibration Weight, Nominal Mass 50 mg, Calibration Weight Class 1, Calibration Certificate No Certificate, Calibration Weight Style Leaf, Calibration Weight Material 304 Stainless Steel, Measurement Type Metric, Number of Pieces 1, Calibration Weight Compliance Agency ANSI, ASTM, Overall Height 0.1 in, Overall Width 0.163 in, Calibration Tolerance 0.01 mg

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.