Precision Weight, Metric, 5g
Mfr # 7022-1T
Zoro # G7057163
product price: $131.99
/ea
Free Shipping & Returns
Key Features
Material
Alloy 8 Stainless Steel
Finish
polished
Measurement Type
Metric
Item - Calibration Weights
Calibration Weight
Calibration Weight Style
Cylinder
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7022-1T
Zoro #
G7057163
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
0.551 in
Overall Width
0.372 in
Details
Item
Calibration Weight
Material
Alloy 8 Stainless Steel
Finish
polished
Measurement Type
Metric
Item - Calibration Weights
Calibration Weight
Calibration Weight Style
Cylinder
Nominal Mass
5 g
Calibration Weight Material
Alloy 8 Stainless Steel
Calibration Weight Class
1
Class
1
Calibration Weight Compliance Agency
ANSI, ASTM
Number of Pieces
1
Compliance
ANSI, ASTM
Weight Style
Cylinder
Calibration Tolerance
0.034 mg
Calibration Certificate
Non-Accredited
Description
Calibration Weight, Nominal Mass 5 g, Calibration Weight Class 1, Calibration Certificate Non-Accredited, Calibration Weight Style Cylinder, Calibration Weight Material Alloy 8 Stainless Steel, Measurement Type Metric, Number of Pieces 1, Finish Polished, Calibration Weight Compliance Agency ANSI, ASTM, Overall Height 0.551 in, Overall Width 0.372 in, Calibration Tolerance 0.034 mg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.