Zoro Homepage

Precision Weight, Metric, 5g

  • Mfr # 7022-4

  • Zoro # G7016703


product price: $57.89
/ea

Key Features

Material
Alloy 8 Stainless Steel
Finish
polished
Measurement Type
Metric
Item - Calibration Weights
Calibration Weight
Calibration Weight Style
Cylinder
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7022-4
Zoro #
G7016703
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
0.372 in
Overall Height
0.551 in

Details

Item
Calibration Weight
Material
Alloy 8 Stainless Steel
Finish
polished
Measurement Type
Metric
Item - Calibration Weights
Calibration Weight
Calibration Weight Style
Cylinder
Nominal Mass
5 g
Calibration Weight Material
Alloy 8 Stainless Steel
Calibration Weight Class
4
Class
4
Calibration Weight Compliance Agency
ANSI, ASTM
Number of Pieces
1
Compliance
ANSI, ASTM
Calibration Certificate
No Certificate
Weight Style
Cylinder
Calibration Tolerance
0.36 mg

Description

Calibration Weight, Nominal Mass 5 g, Calibration Weight Class 4, Calibration Certificate No Certificate, Calibration Weight Style Cylinder, Calibration Weight Material Alloy 8 Stainless Steel, Measurement Type Metric, Number of Pieces 1, Finish Polished, Calibration Weight Compliance Agency ANSI, ASTM, Overall Height 0.551 in, Overall Width 0.372 in, Calibration Tolerance 0.36 mg

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.