Zoro Homepage

Precision Weight, Metric, 5mg

  • Mfr # 7034-4T

  • Zoro # G6908483


product price: $73.19
/ea

Key Features

Material
Aluminum
Measurement Type
Metric
Item - Calibration Weights
Calibration Weight
Calibration Weight Style
Leaf
Nominal Mass
5 mg
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7034-4T
Zoro #
G6908483
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
0.1 in
Overall Width
0.14 in

Details

Item
Calibration Weight
Material
Aluminum
Measurement Type
Metric
Item - Calibration Weights
Calibration Weight
Calibration Weight Style
Leaf
Nominal Mass
5 mg
Calibration Weight Material
Aluminum
Calibration Weight Class
4
Class
4
Calibration Weight Compliance Agency
ANSI, ASTM
Number of Pieces
1
Compliance
ANSI, ASTM
Calibration Tolerance
0.055 mg
Calibration Certificate
Non-Accredited
Weight Style
Cylinder

Description

Calibration Weight, Nominal Mass 5 mg, Calibration Weight Class 4, Calibration Certificate Non-Accredited, Calibration Weight Style Leaf, Calibration Weight Material Aluminum, Measurement Type Metric, Number of Pieces 1, Calibration Weight Compliance Agency ANSI, ASTM, Overall Height 0.1 in, Overall Width 0.14 in, Calibration Tolerance 0.055 mg

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.