Precision Weight, Screw Knob, 21 pcs.
Mfr # 7228-1W
Zoro # G0176340
product price: $2,461.99
/ea
Free Shipping & Returns
Key Features
Material
Aluminum
Finish
High Gloss
Measurement Type
Metric
Item - Calibration Weights
Calibration Weight Kit
Calibration Weight Style
Cylinder and Leaf
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7228-1W
Zoro #
G0176340
UPC #
-
Country of Origin
United States
Details
Item
Calibration Weight
Material
Aluminum
Finish
High Gloss
Measurement Type
Metric
Item - Calibration Weights
Calibration Weight Kit
Calibration Weight Style
Cylinder and Leaf
Nominal Mass
100g to 1mg
Calibration Weight Material
Aluminum
Calibration Weight Class
1
Class
1
Calibration Weight Compliance Agency
FDA, GLD, GMP
Number of Pieces
21
Weight Style
Cylinder
Includes
Case
Compliance
FDA, GMP, GLD
Calibration Certificate
Accredited
Description
Calibration Weight Kit, Nominal Mass 100g to 1mg, Calibration Weight Class 1, Calibration Certificate Accredited, Calibration Weight Style Cylinder and Leaf, Calibration Weight Material Aluminum, Measurement Type Metric, Includes Case, Number of Pieces 21, Finish High Gloss, Calibration Weight Compliance Agency FDA, GLD, GMP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.