Precision Weight Set, Metric, 100g to 1mg
Mfr # 7228-1
Zoro # G7201232
product price: $1,237.99
/ea
Free Shipping & Returns
Key Features
Material
Aluminum, Alloy 8 Stainless Steel, 304 Stainless Steel
Finish
polished
Measurement Type
Metric
Item - Calibration Weights
Calibration Weight Kit
Calibration Weight Style
Cylinder and Leaf
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7228-1
Zoro #
G7201232
UPC #
-
Country of Origin
United States
Details
Item
Calibration Weight Kit
Material
Aluminum, Alloy 8 Stainless Steel, 304 Stainless Steel
Finish
polished
Measurement Type
Metric
Item - Calibration Weights
Calibration Weight Kit
Calibration Weight Style
Cylinder and Leaf
Nominal Mass
100g to 1mg
Calibration Weight Material
304 Stainless Steel, Alloy 8 Stainless Steel, Aluminum
Calibration Weight Class
1
Class
1
Calibration Weight Compliance Agency
ANSI, ASTM
Number of Pieces
21
Includes
100g, 50g, (2) 20g, 10g, 5g, (2) 2g, 1g, 500mg, (2) 200mg, 100mg, 50mg, (2) 20mg, 10mg, 5mg, (2) 2mg, 1mg Weights, Case, Forceps
Calibration Certificate
No Certificate
Weight Style
Cylinder
Compliance
ANSI, ASTM
Description
Calibration Weight Kit, Nominal Mass 100g to 1mg, Calibration Weight Class 1, Calibration Certificate No Certificate, Calibration Weight Style Cylinder and Leaf, Calibration Weight Material 304 Stainless Steel, Alloy 8 Stainless Steel, Aluminum, Measurement Type Metric, Includes 100g, 50g, (2) 20g, 10g, 5g, (2) 2g, 1g, 500mg, (2) 200mg, 100mg, 50mg, (2) 20mg, 10mg, 5mg, (2) 2mg, 1mg Weights, Case, Forceps, Number of Pieces 21, Finish Polished, Calibration Weight Compliance Agency ANSI, ASTM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.