Zoro Homepage

Support Rod, 36 In. L

  • Mfr # 30400032

  • Zoro # G4770586


product price: $407.99
/ea
Free Shipping & Returns

Key Features

Height
36 in
Item - Clamp, Stand, Support
Support
Length
10.5 in
Overall Length
10 1/2 in
Includes
36 in Support Rod
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30400032
Zoro #
G4770586
UPC #
-
Country of Origin
United States

Dimensions

Height
36 in
Length
10.5 in
Overall Length
10 1/2 in
Overall Height
36 in
Rod Diameter
5/8 in
Rod Length
36 in

Details

Item
Support Rod
Item - Clamp, Stand, Support
Support
Includes
36 in Support Rod
Type - Clamp, Stand, Support
Support Rod
Material
Stainless Steel
Product Type
Support Stand With Rod

Description

Support,Support Rod,10.5" L,SS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.