Zoro Homepage

Support Rod, 48 In.L

  • Mfr # 30400034

  • Zoro # G4771164


product price: $491.99
/ea
Free Shipping & Returns

Key Features

Length
10.5 in
Type - Clamp, Stand, Support
Support Rod
Item - Clamp, Stand, Support
Support
Height
48 in
Includes
4 ft Support Rod
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30400034
Zoro #
G4771164
UPC #
-
Country of Origin
United States

Dimensions

Length
10.5 in
Height
48 in
Overall Length
10 1/2 in
Overall Height
4 ft
Rod Diameter
5/8 in
Rod Length
4 ft

Details

Item
Support Rod
Type - Clamp, Stand, Support
Support Rod
Item - Clamp, Stand, Support
Support
Includes
4 ft Support Rod
Material
Stainless Steel
Product Type
Support Stand With Rod

Description

Support,Support Rod,10.5" L,SS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.