Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Weight Set, Metric, 2267 to 28g

  • Mfr # TW-5

  • Zoro # G4772975


product price: $627.99
/ea
Free Shipping & Returns

Key Features

Material
303 Stainless Steel
Measurement Type
Avoirdupois
Item - Calibration Weights
Calibration Weight Kit
Calibration Weight Style
Cylinder and Leaf
Nominal Mass
5 lb to 1/32 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TW-5
Zoro #
G4772975
UPC #
-
Country of Origin
United States

Details

Item
Calibration Weight Kit
Material
303 Stainless Steel
Measurement Type
Avoirdupois
Item - Calibration Weights
Calibration Weight Kit
Calibration Weight Style
Cylinder and Leaf
Nominal Mass
5 lb to 1/32 oz
Calibration Weight Material
303 Stainless Steel
Calibration Weight Class
F
Class
F
Number of Pieces
16
Calibration Certificate
No Certificate
Weight Style
Cylinder
Includes
(2) 1/32 oz Weights, (5) 1 lb, 1 oz, 1/16 oz, 1/2 oz, 1/4 oz, 1/8 oz, 2 oz, 4 oz, 5 lb, 8 oz, Case

Description

Calibration Weight Kit, Nominal Mass 5 lb to 1/32 oz, Calibration Weight Class F, Calibration Certificate No Certificate, Calibration Weight Style Cylinder and Leaf, Calibration Weight Material 303 Stainless Steel, Measurement Type Avoirdupois, Includes (2) 1/32 oz Weights, (5) 1 lb, 1 oz, 1/16 oz, 1/2 oz, 1/4 oz, 1/8 oz, 2 oz, 4 oz, 5 lb, 8 oz, Case, Number of Pieces 16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.