Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Weight, Weight, Avoirdupois, 25 lb.

  • Mfr # 9078T

  • Zoro # G7208022


product price: $210.99
/ea
Free Shipping & Returns

Key Features

Material
Cast iron
Measurement Type
Avoirdupois
Item - Calibration Weights
Calibration Weight
Calibration Weight Style
Grip Handle
Nominal Mass
25 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9078T
Zoro #
G7208022
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
4.75 in
Overall Height
6.19 in
Overall Length
4.75 in

Details

Item
Calibration Weight
Material
Cast iron
Measurement Type
Avoirdupois
Item - Calibration Weights
Calibration Weight
Calibration Weight Style
Grip Handle
Nominal Mass
25 lb
Calibration Weight Material
Cast Iron
Calibration Weight Class
F
Class
F
Calibration Weight Compliance Agency
NIST
Number of Pieces
1
Compliance
NIST
Calibration Tolerance
1.1 g
Calibration Certificate
Non-Accredited
Weight Style
Grip Handle

Description

Calibration Weight, Nominal Mass 25 lb, Calibration Weight Class F, Calibration Certificate Non-Accredited, Calibration Weight Style Grip Handle, Calibration Weight Material Cast Iron, Measurement Type Avoirdupois, Number of Pieces 1, Calibration Weight Compliance Agency NIST, Overall Height 6.19 in, Overall Length 4.75 in, Overall Width 4.75 in, Calibration Tolerance 1.1 g

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.