Hot Scot 450W Heater
Mfr # 12520
Zoro # G807970497
product price: $85.35
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
12520
Zoro #
G807970497
UPC #
24926125203
Country of Origin
China
Description
Hot Scot, 450W, Well House Heater, Use Inside The Access Panels On Livestock Waterers Or Well Houses, Comes With Built In Adjustable Thermostat, Thermostat Range Is From 30 Degrees To 150 Degrees Fahrenheit, Operates On 120V, Only 4A Required, Has A 6 Long Cord, 110V Plug, Not For Use Under Plastic Or Plastic Case Fountains, NonSubmersible, Low Profile, Dimensions 818 x 3 x 218