
Trojan T605 Battery
Mfr # T605
Zoro # G507458295
product price: $641.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
Key Features
Width
2.4"
Depth
1.5"
Height
7.8"
Features
Keypad Lock
Terminal Type - Batteries
Nickel Metal Hydride (NiMH)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T605
Zoro #
G507458295
UPC #
-
Country of Origin
China
Dimensions
Width
2.4"
Depth
1.5"
Height
7.8"
Details
Features
Keypad Lock
Item
Two-way Radio
Terminal Type - Batteries
Nickel Metal Hydride (NiMH)
Alert Type
Weather
Call Alert Type
Tone
Maximum Channel Frequency
467 MHz
Maximum Operating Range
184800 ft
Number of Weather Radio Channels
11
Maximum Battery Run Time
9 Hour
Frequency Band Type
GMRS/FRS
Durability
Water Proof
Total Radio Channels
22
Minimum Channel Frequency
462 MHz
Total Number of Privacy Codes
121
Product Color
Green
Radio Channels
22 GMRS/FRS
Description
T605 BATTERIES DEEP CYCLE
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.