PRO3 Plus Hardware Kit for Mercury 5 & 6 HP All Years, Nissan/Tohatsu 5 & 6 HP '95-Present

  • Mfr # TM203HWKIT

  • Zoro # G316559862


original price:  $33.35 , new price: $29.99 , 10 percent off
new price:  $29.99
/ea

Key Features

Depth
6 in
Material
Steel
Color
Black
Length
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TM203HWKIT
Zoro #
G316559862
UPC #
628309286200
Country of Origin
Taiwan, Province of China

Dimensions

Depth
6 in
Length
9 in

Details

Material
Steel
Color
Black

Description

Whether you're pulling spinners for walleyes on the fertile waters of Lake Erie, cut herring for kings off the rugged Pacific Northwest coast, or oversized crank baits for Minnesota muskies, the TrollMaster PRO3 Plus eliminates the aggravation of trying to use the kicker motor's throttle control to set the speed. When you hook a fish, just press the Idle button on the remote and your kicker motor will drop into slow ahead mode, allowing you to maintain slow forward progress while battling the fish. Once the catch has been landed, pressing the Idle button again will resume that perfect trolling speed you had dialed in. If at any time during your trolling session you want to give your spread a strike-inducing burst of speed, press and hold the Max Throttle button. This will rev the motor up to 70 percent and keep it there as long as the button is held. Hardware kit only.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.