Shop TROPICANA
See all product information
Create Account
GrapefruitJuice, PlasticBottle, Decaf, PK24
- Mfr # QKR75716
- Zoro # G625074926
product price:Â
$
55.05
/pk of 24, $2.29/ea
Key Features
Beverage Package Style
Plastic Bottle
Net Weight
240 oz
Product Type
Juice
Beverage Format
Liquid
Package Weight
18.4 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- QKR75716
- Zoro #
- G625074926
- UPC #
- 048500757161
- Country of Origin
- United States
- Item
- Grapefruit Juice
- Beverage Package Style
- Plastic Bottle
- Net Weight
- 240 oz
- Product Type
- Juice
- Beverage Format
- Liquid
- Package Weight
- 18.4 lb
- Caffeine Type
- Non-Caffeinated
- Beverage Flavor
- Grapefruit
Description
Grapefruit Juice, Net Weight 240 oz, Beverage Package Style Plastic Bottle, Coffee Roast/Tea Type Not Applicable, Package Weight 18.4 lb, Beverage Flavor Grapefruit, Product Type Juice, Caffeine Type Non-Caffeinated, Beverage Format Liquid, Package Quantity 24
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.