3 Tier 15 Pair Dumbbell Saddle Rack
- Mfr # DR-15
- Zoro # G124193616
product price:Â
$
1,851.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DR-15
- Zoro #
- G124193616
- UPC #
- -
- Country of Origin
- China
Description
This commercial 15 pair rack has a 3.5mm thick steel tube with the capacity to hold 3,450lb of dumbbells. With a scratch- resistant, powder-coated finish and anatomically angled tiers for easy access make the new DR-15 the strongest rack in our line up. Durable plastic saddles help protect dumbbells and reduce noise in the toughest facilities. Specifications Material: Steel. Finish: Powder-Coated. Weight Capacity: 3450 lbs. Resistant: Scratch-Resistant. Saddle Material: Plastic. Dimension: 94 in L x 33.4 in W x 42.5 in H.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.