Shop TROY BARBELL
Create Account
35 lbs Troy Competition Bumper Plate, Black
- Mfr # BCO-035SBPL
- Zoro # G524217806
product price:Â
$
911.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BCO-035SBPL
- Zoro #
- G524217806
- UPC #
- -
- Country of Origin
- China
Description
The premium rubber used in our Competition Bumpers allows them to withstand 30,000 drops. They have a dead blow when dropped, with very little bounce. A larger, solid steel core creates a thinner and more durable plate, while a precise 50.2 mm center hole provides a snug fit on the bar. Specifications Color: Black. Material: Rubber. Width: 42.9 mm. Diameter: 450 mm. Weight: 35 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.