Shop TROY BARBELL
Create Account
40 lbs 6-Sided Rubber Hex Dumbbell, Black
- Mfr # HD-040R
- Zoro # G024199725
product price:Â
$
115.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HD-040R
- Zoro #
- G024199725
- UPC #
- -
- Country of Origin
- China
Description
Our versatile USA rubber encased hex 6-sided dumbbells are designed for home gym use, but can be used in a variety of settings. Solid, anti-roll heads are securely affixed to all steel, chrome, contoured handles via a friction weld. Their durable rubber surface dramatically reduces noise, while helping to protect floors and equipment. Specifications Color: Black. Finish: Solid Premium Chrome. Material: Rubber. Number of Sides: 6. Dumbbell Shape: Hex. Handle Grip Size: 34 mm. Handle Length: 4.25 in. Distance Between Heads: 5.20 in. Weight: 40 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.