Shop TROY-BILT
See all product information
Create Account
TB4216 16 in. 42 cc Gas Chainsaw
- Mfr # 41AY4216766
- Zoro # G005400598
product price:
$
209.00
/ea
Free Shipping & Returns
Key Features
Engine Cycle
2-Cycle
Chain Oiler
Automatic
Power Source
Gas Powered
Bar Length
16 in
Battery Capacity
Not Battery Operated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 41AY4216766
- Zoro #
- G005400598
- UPC #
- 84931849099
- Country of Origin
- China
- Engine Cycle
- 2-Cycle
- Chain Oiler
- Automatic
- Power Source
- Gas Powered
- Item
- Chainsaw
- Battery Capacity
- Not Battery Operated
Dimensions
- Bar Length
- 16 in
Description
Ideal for cutting trees and limbs up to 14" in diameter, the 3-point anti-vibration handle, and lightweight design help make the TB4216 gas chainsaw easy to handle and comfortable. * * Featuring a 42cc, full crank, 2-cycle engine with SpringAssist technology for easy pull starts, the 16" low-kickback bar and chain cuts through limbs fast, while the adjustable, automatic bar and chain oiler help maintain proper lubrication during operation.
- • 42cc, full crank 2-cycle engine
- • SpringAssist technology for easy pull starts
- • 16" low-kickback bar and chain cuts through limbs fast
- • An automatic, inertia activated chain brake is designed to engage automatically in response to kickback
- • Metal bucking spikes help stabilize a chainsaw against a tree or branch for leverage and control
- • Side access chain tensioner for easy chain adjustment
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.