1 Light Braxton Semi Flush Patina Brass
- Mfr # C4118-PBR
- Zoro # G922904667
product price:Â
$
829.99
/ea
Free Shipping & Returns
Key Features
Fixture Series
Braxton
Height
6.5 in
Finish
Patina Brass
Location Rating
Dry Rated
Certification
cUL Listed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C4118-PBR
- Zoro #
- G922904667
- UPC #
- 197292158493
- Country of Origin
- Viet Nam
- Fixture Series
- Braxton
- Item
- Braxton Semi Flush
- Finish
- Patina Brass
- Location Rating
- Dry Rated
- Certification
- cUL Listed
- Damp/Wet Rating
- Damp Rated
- Lamp Base
- E26 Medium Base
- Number of Bulbs
- 1
- Body Material
- Steel
- Watts
- 15 W
- Voltage
- 120V
Dimensions
- Height
- 6.5 in
- Length
- 18 in
- Width
- 18 in
Description
Braxton speaks to refined utility in both form and function. The shallow RLM-style shade in Patina Brass nods to industrial influence, while the clear optic glass diffuses light beautifully through prismatic ridges. Available as a 1-light flush mount or pendant, Braxton is a versatile fixture for any contemporary space.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.