1 Light Devlin Pendant Bronze
- Mfr # F3344-BRZ
- Zoro # G022904659
product price:Â
$
1,879.99
/ea
Key Features
Height
19 in
Length
44 in
Voltage
120V
Number of Lights
1
Collection Name
Devlin
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F3344-BRZ
- Zoro #
- G022904659
- UPC #
- 197292158875
- Country of Origin
- Viet Nam
- Voltage
- 120V
- Number of Lights
- 1
- Collection Name
- Devlin
- Item
- Devlin Pendant
- Finish
- Bronze
- Watts
- 15 W
- Lamp Base
- E26 Medium Base
- Damp/Wet Rating
- Damp Rated
- Certification
- cUL Listed
- Body Material
- Natural Woven
Dimensions
- Height
- 19 in
- Length
- 44 in
- Width
- 44 in
Description
Inspired by a growing trend toward outdoor living, the Devlin pendant is designed to blend with the environment. The natural faux wicker shade coordinates with outdoor furniture, while an opal matte acrylic globe provides a safe, durable alternative to glass. The Bronze finish on the suspension chain completes this durable design. Available in two sizes, Devlin ensures open outdoor areas are well-lit.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.