Shop TROY LIGHTING
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
1 Light Garvey Wall Sconce Textured Bronze/Patina Brass
- Mfr # B4934-TBZ/PBR
- Zoro # G222904565
product price:Â
$
1,039.99
/ea
Key Features
Height
34.25 in
Width
10 in
Fixture Voltage
120V
Finish
Textured Bronze/Patina Brass
Lamp Base
Integrated LED
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B4934-TBZ/PBR
- Zoro #
- G222904565
- UPC #
- 197292167631
- Country of Origin
- Viet Nam
- Fixture Voltage
- 120V
- Finish
- Textured Bronze/Patina Brass
- Item
- Garvey Wall Sconce
- Lamp Base
- Integrated LED
- Damp/Wet Rating
- Damp Rated
- Color Temperature
- 2700 K
- Certification
- cUL Listed
- Number of Bulbs
- 1
- Watts
- 10 W
- Body Material
- Aluminum
- Fixture Series
- Garvey
Dimensions
- Height
- 34.25 in
- Width
- 10 in
- Length
- 10 in
Description
The Garvey sconce reimagines a traditional box lantern with a modern, artistic twist. A rod pierces vertically through the design, suspending a central bead that houses the LED light source. Behind it, a reflective panel amplifies the glow while adding a contemporary dimension. The interplay of the contrasting Textured Bronze and Patina Brass finishes creates visual depth. Available in three sizes.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.