Shop TROY LIGHTING
See all product information
Create Account
1 Light Haddock Wall Sconce Patina Brass
- Mfr # B4617-PBR
- Zoro # G122904580
product price:Â
$
965.99
/ea
Free Shipping & Returns
Key Features
Height
17 in
Width
7.75 in
Fixture Voltage
120V
Finish
Patina Brass
Damp/Wet Rating
Damp Rated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B4617-PBR
- Zoro #
- G122904580
- UPC #
- 197292167518
- Country of Origin
- Viet Nam
- Fixture Voltage
- 120V
- Finish
- Patina Brass
- Item
- Haddock Wall Sconce
- Damp/Wet Rating
- Damp Rated
- Lamp Base
- Integrated LED
- Body Material
- Brass
- Certification
- cUL Listed
- Fixture Series
- Haddock
- Color Temperature
- 2700 K
- Watts
- 10 W
- Number of Bulbs
- 1
Dimensions
- Height
- 17 in
- Width
- 7.75 in
- Length
- 7.75 in
Description
A modern, pared-back take on a traditional lantern, Haddock combines architectural stature with artisanal materials. A solid brass frame with a Patina Brass finish provides durable support for the curved, wavy glass panel. The hammered effect of the clear glass softens the LED illumination, eliminating glare at night. Haddock is available in three sizes to suit any outdoor area.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.