Shop TROY LIGHTING
See all product information
Create Account
1 Light Kaspars Wall Sconce Texture Black/Soft Black
- Mfr # B7910-TBK/SBK
- Zoro # G422904624
product price:Â
$
315.99
/ea
Free Shipping & Returns
Key Features
Height
9.75 in
Width
12.5 in
Fixture Voltage
120V
Finish
Texture Black/Soft Black
Location Rating
Dry Rated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B7910-TBK/SBK
- Zoro #
- G422904624
- UPC #
- 197292167693
- Country of Origin
- Viet Nam
- Fixture Voltage
- 120V
- Finish
- Texture Black/Soft Black
- Item
- Kaspars Wall Sconce
- Location Rating
- Dry Rated
- Lamp Base
- E26 Medium Base
- Watts
- 15 W
- Body Material
- Aluminum
- Fixture Series
- Kaspars
- Certification
- cUL Listed
- Damp/Wet Rating
- Damp Rated
- Number of Bulbs
- 1
Dimensions
- Height
- 9.75 in
- Width
- 12.5 in
- Length
- 12.5 in
Description
Influenced by utilitarian Scandinavian design, Kaspars provides a depth that moves beyond minimalism. The familiar RLM silhouette is elevated by faceted sides and a layered chimney punctuated by circular perforations. With a Textured Black and Soft Black exterior and Soft White interior, the mix of finishes elevates the sleek silhouette. Capable of illuminating large spaces, this Dark Sky-rated 1-light sconce is available in two sizes.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.