Shop TROY LIGHTING
See all product information
Create Account
1 Light Osprey Wall Sconce Patina Brass/Graphite
- Mfr # B5623-PBR/GRA
- Zoro # G422904655
product price:Â
$
589.99
/ea
Free Shipping & Returns
Key Features
Height
22.75 in
Width
5 in
Fixture Voltage
120V
Finish
Patina Brass/Graphite
Watts
10 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B5623-PBR/GRA
- Zoro #
- G422904655
- UPC #
- 197292158431
- Country of Origin
- Viet Nam
- Fixture Voltage
- 120V
- Finish
- Patina Brass/Graphite
- Item
- Osprey Wall Sconce
- Watts
- 10 W
- Damp/Wet Rating
- Damp Rated
- Location Rating
- Dry Rated
- Body Material
- Aluminum
- Certification
- cUL Listed
- Number of Bulbs
- 1
- Lamp Base
- GU10
- Fixture Series
- Osprey
Dimensions
- Height
- 22.75 in
- Width
- 5 in
- Length
- 5 in
Description
The Osprey hanging sconce features a sleek capsule with subtle nautical influence. Finished in Graphite with a Patina Brass hook, its streamlined capsule is completed with an opal glossy glass lens that emits a soft, diffused glow. Available in two sizes, Osprey is suitable for both indoor and outdoor use.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.