Shop TROY LIGHTING
See all product information
Create Account
1 Light Redwood Wall Sconce Patina Brass
- Mfr # B6011-PBR
- Zoro # G222904633
product price:Â
$
503.99
/ea
Free Shipping & Returns
Key Features
Height
11 in
Width
8 in
Fixture Voltage
120V
Finish
Patina Brass
Number of Bulbs
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B6011-PBR
- Zoro #
- G222904633
- UPC #
- 197292158455
- Country of Origin
- Philippines
- Fixture Voltage
- 120V
- Finish
- Patina Brass
- Item
- Redwood Wall Sconce
- Number of Bulbs
- 1
- Body Material
- Natural Woven
- Certification
- cUL Listed
- Fixture Series
- Redwood
- Watts
- 10 W
- Lamp Base
- E12 Candelabra Base
- Location Rating
- Dry Rated
- Damp/Wet Rating
- Damp Rated
Dimensions
- Height
- 11 in
- Width
- 8 in
- Length
- 8 in
Description
Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.