1 Light Shore Flush Mount Patina Brass/Slate Gesso
- Mfr # C7212-PBR/GSL
- Zoro # G222904619
product price:Â
$
473.99
/ea
Free Shipping & Returns
Key Features
Color temp
2700 K
Length
12 in
Voltage
120V
Height
3.5 in
Watts
25 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C7212-PBR/GSL
- Zoro #
- G222904619
- UPC #
- 197292164876
- Country of Origin
- Philippines
- Color temp
- 2700 K
- Voltage
- 120V
- Watts
- 25 W
- Finish
- Patina Brass/Slate Gesso
- Item
- Shore Flush Mount
- Location Rating
- Dry Rated
- Fixture Series
- Shore
- Damp/Wet Rating
- Damp Rated
- Certification
- cUL Listed
- Body Material
- Iron
- Number of Bulbs
- 1
- Lamp Base
- Integrated LED
Dimensions
- Length
- 12 in
- Width
- 12 in
- Height
- 3.5 in
Description
Shore takes the traditional flush mount silhouette in a new direction. The monolithic form flares subtly around a white glass diffuser, creating a soft, ambient glow. Available in two sizes with either a cream or slate gesso finish, it brings a contemporary point of view to entryways, living rooms, and hallways.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.