Shop TROY LIGHTING
See all product information
Create Account
1 Light Valley Wall Sconce Vintage Gold Leaf
- Mfr # B5312-VGL
- Zoro # G422904600
product price:Â
$
367.99
/ea
Free Shipping & Returns
Key Features
Height
12.25 in
Width
9.25 in
Fixture Voltage
120V
Finish
Vintage Gold Leaf
Number of Bulbs
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B5312-VGL
- Zoro #
- G422904600
- UPC #
- 197292158370
- Country of Origin
- Philippines
- Fixture Voltage
- 120V
- Finish
- Vintage Gold Leaf
- Item
- Valley Wall Sconce
- Number of Bulbs
- 1
- Location Rating
- Dry Rated
- Certification
- cUL Listed
- Body Material
- Glass
- Fixture Series
- Valley
- Watts
- 10 W
- Lamp Base
- E12 Candelabra Base
Dimensions
- Height
- 12.25 in
- Width
- 9.25 in
- Length
- 9.25 in
Description
The Valley sconce blurs the line between lighting and poetry. A remolino blanco glass shade is accented by delicate swirls and organic texture, diffusing a soft, ambient glow. The subtly dished glass rests on a gracefully curved Vintage Gold Leaf arm that connects to a matching backplate. Luminous and sculptural, Valley brings an artful radiance to any wall.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.