Shop TROY LIGHTING
See all product information
Create Account
2 Light Hawke Wall Sconce Patina Brass
- Mfr # B5516-PBR
- Zoro # G622904592
product price:Â
$
409.99
/ea
Free Shipping & Returns
Key Features
Height
16.25 in
Width
6 in
Fixture Voltage
120V
Finish
Patina Brass
Lamp Base
E12 Candelabra Base
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B5516-PBR
- Zoro #
- G622904592
- UPC #
- 197292158394
- Country of Origin
- Viet Nam
- Fixture Voltage
- 120V
- Finish
- Patina Brass
- Item
- Hawke Wall Sconce
- Lamp Base
- E12 Candelabra Base
- Certification
- cUL Listed
- Damp/Wet Rating
- Damp Rated
- Number of Bulbs
- 2
- Fixture Series
- Hawke
- Watts
- 10 W
- Location Rating
- Dry Rated
- Body Material
- Steel
Dimensions
- Height
- 16.25 in
- Width
- 6 in
- Length
- 6 in
Description
Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.