3 Light Draco Semi Flush Bronze Leaf
- Mfr # C6222-BRL
- Zoro # G422904617
product price:Â
$
787.99
/ea
Free Shipping & Returns
Key Features
Fixture Series
Draco
Finish
Bronze Leaf
Watts
10 W
Body Material
Natural Woven
Length
22 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C6222-BRL
- Zoro #
- G422904617
- UPC #
- 197292158554
- Country of Origin
- Philippines
- Fixture Series
- Draco
- Item
- Draco Semi Flush
- Finish
- Bronze Leaf
- Watts
- 10 W
- Body Material
- Natural Woven
- Damp/Wet Rating
- Damp Rated
- Lamp Base
- E12 Candelabra Base
- Number of Bulbs
- 3
- Certification
- cUL Listed
- Location Rating
- Dry Rated
- Voltage
- 120V
Dimensions
- Length
- 22 in
- Height
- 9.5 in
- Width
- 22 in
Description
Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.