Shop TROY LIGHTING
See all product information
Create Account
4 Light Jove Linear Patina Brass
- Mfr # F7558-PBR
- Zoro # G122904665
product price:Â
$
1,879.99
/ea
Free Shipping & Returns
Key Features
Length
10.25 in
Height
16.5 in
Frame Material
Steel
Frame Finish
Patina Brass
Number of Lights
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F7558-PBR
- Zoro #
- G122904665
- UPC #
- 197292165156
- Country of Origin
- Viet Nam
Dimensions
- Length
- 10.25 in
- Width
- 58 in
- Height
- 16.5 in
Details
- Item
- Jove Linear
- Frame Material
- Steel
- Frame Finish
- Patina Brass
- Number of Lights
- 4
- Light Bulb Wattage
- 15 W
- Bulb Base Type
- E26 Medium Base
- Series
- Jove
- Certification
- cUL Listed
- Voltage
- 120V
- Location Rating
- Dry Rated
Description
Soft and sculptural, the Jove family filters light through an organic, jewelry-like lens. Each cloud seedy glass shade hangs from a looping Patina Brass frame, recalling the drape of a necklace. The cords can be adjusted to varying lengths, allowing for a customized composition. Available as a 1-light sconce, 1-light pendant, or 3-chandelier and 4-light linear, Jove is both a highly usable fixture and a statement-making ornament.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.