4 Light Sonny Wall Sconce Bronze Leaf
- Mfr # B2828-BRL
- Zoro # G822904583
product price:Â
$
619.99
/ea
Free Shipping & Returns
Key Features
Height
28 in
Width
10.25 in
Fixture Voltage
120V
Finish
Bronze Leaf
Damp/Wet Rating
Damp Rated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B2828-BRL
- Zoro #
- G822904583
- UPC #
- 197292158332
- Country of Origin
- Philippines
- Fixture Voltage
- 120V
- Finish
- Bronze Leaf
- Item
- Sonny Wall Sconce
- Damp/Wet Rating
- Damp Rated
- Body Material
- Glass
- Watts
- 10 W
- Fixture Series
- Sonny
- Number of Bulbs
- 4
- Certification
- cUL Listed
- Lamp Base
- E12 Candelabra Base
Dimensions
- Height
- 28 in
- Width
- 10.25 in
- Length
- 10.25 in
Description
Sonny takes inspiration from a mid-century sputnik chandelier, reimagined with an organic, staggered rhythm. Finished in Bronze Leaf, slender arms extend outward, culminating in a softly glowing cloud seedy glass globe. The seemingly randomized arrangement creates a dynamic, almost celestial composition. Available as a 4-light sconce and a 12- or 20-light chandelier, Sonny serves as a stunning centerpiece for dining or living spaces.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.