Ace 1 Light Wall Sconce 5.25 In. Carbide Blk With Polished Nickel Accents
- Mfr # B7161
- Zoro # G015449907
product price:Â
$
50.00
/ea
Key Features
Height
9 in
Width
5.25 in
Fixture Voltage
120V
Finish
Carbide Blk With Polished Nickel Accents
Standards
UL Dry
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B7161
- Zoro #
- G015449907
- UPC #
- 782042280458
- Country of Origin
- China
- Fixture Voltage
- 120V
- Finish
- Carbide Blk With Polished Nickel Accents
- Item
- Wall Sconce
- Standards
- UL Dry
- Lamp Included
- No
- Includes
- Fixture, Hardware
- Watts
- 40W
- Shade Color
- Glossy
- Body Material
- Hand-Worked Iron
- Socket Count
- 1
- Bulb Shape
- G9
- Extention
- 6.25 in
- Designer
- Troy Standard
- Battery Included
- No
- Product Care
- Clean with a soft, damp cloth
- Shade Material
- Glass
- Slope Compatible
- No
Dimensions
- Height
- 9 in
- Width
- 5.25 in
- Length
- 5.25 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.