Shop TROY LIGHTING
See all product information
Create Account
Ace 2 Light Bath And Vanity 12.5 In. Carbide Blk With Polished Nickel Accents
- Mfr # B7482
- Zoro # G815447950
product price:Â
$
52.00
/ea
Key Features
Height
5.5 in
Length
12.5 in
Width
12.5 in
Housing Finish
Carbide Blk With Polished Nickel Accents
Voltage
120V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B7482
- Zoro #
- G815447950
- UPC #
- 782042321991
- Country of Origin
- China
- Item
- Bath and Vanity
- Housing Finish
- Carbide Blk With Polished Nickel Accents
- Voltage
- 120V
- Number of Lights
- 2
- Shade Material
- Glass
- Standards
- UL Damp
- Bulb Included
- No
- Housing Material
- Hand-Worked Iron
- Watts
- 40W
- Includes
- Fixture, Hardware
- Product Care
- Clean with a soft, damp cloth
- Socket Count
- 2
- Shade Color
- Opal Shiny
- Slope Compatible
- No
- Bulb Shape
- G9
- Extention
- 6.25 in
- Designer
- Troy Standard
- Battery Included
- No
Dimensions
- Height
- 5.5 in
- Length
- 12.5 in
- Width
- 12.5 in
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.