Zoro Homepage

Adamson 1 Light Wall Sconce 8 In. French Iron

  • Mfr # B7401-FRN

  • Zoro # G915447010


product price: $294.00
/ea
Free Shipping & Returns

Key Features

Height
15.5 in
Fixture Voltage
120V
Finish
French Iron
Body Material
Hand-Worked Aluminum
Length
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B7401-FRN
Zoro #
G915447010
UPC #
782042457430
Country of Origin
China

Dimensions

Height
15.5 in
Length
8 in

Details

Fixture Voltage
120V
Finish
French Iron
Item
Wall Sconce
Body Material
Hand-Worked Aluminum
Includes
Fixture, Hardware
Lamp Included
No
Standards
UL Wet
Watts
60W
Number of Bulbs
1
Bulb Shape
E12 Candelabra Base
Designer
Troy Standard
Extention
9 in
Slope Compatible
No
Product Care
Clean with a soft, damp cloth
Socket Count
1
Battery Included
No

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.