Zoro Homepage

Adamson 3 Light Post 12 In. French Iron

  • Mfr # P7405-FRN

  • Zoro # G415388530


product price: $296.00
/ea
Free Shipping & Returns

Key Features

Finish
French Iron
Lamp Included
No
Includes
Fixture, Hardware
Watts
60W
Height
23.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P7405-FRN
Zoro #
G415388530
UPC #
782042464889
Country of Origin
China

Dimensions

Height
23.75 in
Width
12 in
Length
12 in
Canopy Width
3 in

Details

Item
Post
Finish
French Iron
Lamp Included
No
Includes
Fixture, Hardware
Watts
60W
Housing Material
Hand-Crafted Aluminum
Standards
WET
Bulb Shape
E12 Candelabra Base
Voltage
120V
Product Care
Clean with a soft, damp cloth
Battery Included
No
Slope Compatible
No
Designer
Troy Standard
Socket Count
3

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.