Zoro Homepage

Adirondack 2 Light Wall Sconce 12 In. Warm Silver Leaf

  • Mfr # B2892-WSL

  • Zoro # G515447588


product price: $660.00
/ea
Free Shipping & Returns

Key Features

Fixture Voltage
120V
Finish
Warm Silver Leaf
Lamp Included
No
Standards
UL Dry
Watts
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B2892-WSL
Zoro #
G515447588
UPC #
782042485747
Country of Origin
Philippines

Dimensions

Height
25 in
Length
12 in

Details

Fixture Voltage
120V
Finish
Warm Silver Leaf
Item
Wall Sconce
Lamp Included
No
Standards
UL Dry
Watts
60W
Number of Bulbs
2
Includes
Fixture, Hardware
Body Material
Hand-Worked Iron
Slope Compatible
No
Bulb Shape
E12 Candelabra Base
Product Care
Clean with a soft, damp cloth
Extention
3.7 in
Designer
Troy Standard
Battery Included
No
Socket Count
2

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.