Zoro Homepage

Adrienne 2 Light Wall Sconce 12 In. Vintage Gold Leaf

  • Mfr # B1825-VGL

  • Zoro # G215447987


product price: $614.00
/ea
Free Shipping & Returns

Key Features

Height
25 in
Width
12 in
Fixture Voltage
120V
Finish
Vintage Gold Leaf
Shade Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1825-VGL
Zoro #
G215447987
UPC #
197292046769
Country of Origin
Philippines

Dimensions

Height
25 in
Width
12 in
Length
12 in

Details

Fixture Voltage
120V
Finish
Vintage Gold Leaf
Item
Wall Sconce
Shade Color
White
Body Material
Steel
Standards
UL Damp
Watts
8W
Lamp Included
No
Includes
Fixture, Hardware
Socket Count
2
Designer
Troy Standard
Battery Included
No
Bulb Shape
E12 Candelabra Base
Product Care
Clean with a soft, damp cloth
Shade Material
Linen
Extention
4 in
Slope Compatible
No

Description

A botanical influence give these recognizable lantern and wall sconce silhouettes a fresh feel and a pretty, organic vibe. Smooth leaf shapes travel vine-like up and through the center of the lantern candlesticks and white linen sconce shade. A beautiful warm light reflects off the Vintage Gold Leaf finish.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.