Zoro Homepage

Aldean 3 Light Wall Sconce 8.25 In. Vintage Gold Leaf

  • Mfr # B2125-VGL

  • Zoro # G015448702


product price: $558.00
/ea
Free Shipping & Returns

Key Features

Height
24.75 in
Width
8.25 in
Fixture Voltage
120V
Finish
Vintage Gold Leaf
Shade Color
Cloud
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B2125-VGL
Zoro #
G015448702
UPC #
197292071051
Country of Origin
Philippines

Dimensions

Height
24.75 in
Width
8.25 in
Length
8.25 in

Details

Fixture Voltage
120V
Finish
Vintage Gold Leaf
Item
Wall Sconce
Shade Color
Cloud
Lamp Included
No
Includes
Fixture, Hardware
Standards
UL Damp
Watts
8W
Body Material
Iron/Steel
Slope Compatible
No
Shade Material
Glass
Extention
6.5 in
Battery Included
No
Product Care
Clean with a soft, damp cloth
Designer
Troy Standard
Bulb Shape
E12 Candelabra Base
Socket Count
3

Description

Inspired by the sprightly buds of a dill plant, individual clusters of stems branch away from one another in the show-stopping Aldean. Each shade is handcrafted from Cloud Glass and supported by a framework finished in Vintage Gold Leaf. When illuminated, this fixture casts shadows on the ceiling, introducing drama to any space. Aldean is available as a 3-light sconce and a 9-light or 18-light chandelier.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.