Zoro Homepage

Alder 1 Light Wall Sconce 4.75 In. Gesso White

  • Mfr # B4014-GSW

  • Zoro # G215446805


product price: $258.00
/ea
Free Shipping & Returns

Key Features

Height
14 in
Fixture Voltage
120V
Finish
Gesso White
Standards
UL Damp
Includes
Fixture, Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B4014-GSW
Zoro #
G215446805
UPC #
782042469334
Country of Origin
Philippines

Dimensions

Height
14 in
Length
4.75 in

Details

Fixture Voltage
120V
Finish
Gesso White
Item
Wall Sconce
Standards
UL Damp
Includes
Fixture, Hardware
Body Material
Steel
Watts
40W
Lamp Included
No
Battery Included
No
Product Care
Clean with a soft, damp cloth
Extention
4 in
Slope Compatible
No
Bulb Shape
E12 Candelabra Base
Socket Count
1
Designer
Troy Standard

Description

A slender arm swoops down from the circular backplate before swinging up to a tapered cone-shaped candleholder, adding movement to this straightforward sconce. The textured Gesso White and Forged Iron finishes and slim profile make this sconce suitable and usable with many styles and spaces.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.