Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Allisio 1 Light Wall Sconce 6.25 In. Carbide Black And Black Chrome

  • Mfr # B7331

  • Zoro # G615446603


product price: $50.00
/ea

Key Features

Height
18 in
Width
6.25 in
Fixture Voltage
120V
Finish
Carbide Black & Black Chrome
Lamp Included
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B7331
Zoro #
G615446603
UPC #
782042314283
Country of Origin
China

Dimensions

Height
18 in
Width
6.25 in
Length
6.25 in

Details

Fixture Voltage
120V
Finish
Carbide Black & Black Chrome
Item
Wall Sconce
Lamp Included
No
Watts
60W
Includes
Fixture, Hardware
Shade Color
Clear Etched
Body Material
Hand-Worked Iron
Standards
UL Damp
Slope Compatible
No
Battery Included
No
Product Care
Clean with a soft, damp cloth
Socket Count
1
Extention
5 in
Designer
Troy Standard
Shade Material
Steel
Bulb Shape
E12 Candelabra Base

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.