Zoro Homepage

Allisio 1 Light Wall Sconce 6.25 In. Textured White

  • Mfr # B7341

  • Zoro # G915446952


product price: $50.00
/ea

Key Features

Height
18 in
Fixture Voltage
120V
Finish
Textured White
Length
6.25 in
Lamp Included
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B7341
Zoro #
G915446952
UPC #
782042321854
Country of Origin
China

Dimensions

Height
18 in
Width
6.25 in
Length
6.25 in

Details

Fixture Voltage
120V
Finish
Textured White
Item
Wall Sconce
Lamp Included
No
Watts
60W
Includes
Fixture, Hardware
Shade Color
Clear Etched
Body Material
Hand-Worked Iron
Standards
UL Damp
Bulb Shape
E12 Candelabra Base
Slope Compatible
No
Designer
Troy Standard
Battery Included
No
Extention
5 in
Product Care
Clean with a soft, damp cloth
Shade Material
Steel
Socket Count
1

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.