Zoro Homepage

Allure 2 Light Flush Mount 13 In. Gold Leaf, square

  • Mfr # C5671-GL

  • Zoro # G415447992


product price: $422.00
/ea
Free Shipping & Returns

Key Features

Length
13 in
Voltage
120V
Height
5 in
Watts
60W
Finish
Gold Leaf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C5671-GL
Zoro #
G415447992
UPC #
782042450660
Country of Origin
China

Dimensions

Length
13 in
Width
13 in
Height
5 in
Canopy Width
13 in

Details

Voltage
120V
Watts
60W
Finish
Gold Leaf
Item
Flush Mount
Shade Material
Glass
Includes
Fixture, Hardware
Fixture Shape
Square
Bulb Included
No
Body Material
Hand-Worked Iron
Standards
UL Dry
Battery Included
No
Bulb Shape
E26 Medium Base
Socket Count
2
Designer
Troy Standard
Product Care
Clean with a soft, damp cloth
Slope Compatible
No

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.