Zoro Homepage

Allure 2 Light Flush Mount 13.5 In. Gold Leaf

  • Mfr # C5651-GL

  • Zoro # G515447939


product price: $476.00
/ea
Free Shipping & Returns

Key Features

Length
13.5 in
Voltage
120V
Height
5 in
Watts
60W
Finish
Gold Leaf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C5651-GL
Zoro #
G515447939
UPC #
782042440364
Country of Origin
China

Dimensions

Length
13.5 in
Width
13.5 in
Height
5 in
Canopy Width
13.5 in

Details

Voltage
120V
Watts
60W
Finish
Gold Leaf
Item
Flush Mount
Standards
UL Dry
Fixture Shape
Flower
Body Material
Hand-Worked Iron
Includes
Fixture, Hardware
Bulb Included
No
Designer
Troy Standard
Battery Included
No
Socket Count
2
Slope Compatible
No
Bulb Shape
E26 Medium Base
Product Care
Clean with a soft, damp cloth

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.