Zoro Homepage

Alvaro 1 Light Wall Sconce 5.5 In. Textured Black

  • Mfr # B1220-TBK

  • Zoro # G215448892


product price: $336.00
/ea
Free Shipping & Returns

Key Features

Height
19.25 in
Width
5.5 in
Fixture Voltage
120V
Finish
Textured Black
Length
5.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1220-TBK
Zoro #
G215448892
UPC #
197292090229
Country of Origin
Philippines

Dimensions

Height
19.25 in
Width
5.5 in
Length
5.5 in

Details

Fixture Voltage
120V
Finish
Textured Black
Item
Wall Sconce
Includes
Fixture, Hardware
Standards
UL Damp
Shade Color
Off White Linen
Lamp Included
No
Body Material
Iron
Watts
8W
Socket Count
1
Product Care
Clean with a soft, damp cloth
Shade Material
Fabric
Bulb Shape
E12 Candelabra Base
Extention
6 in
Designer
Troy Standard
Switch Type
Hardwire
Slope Compatible
No
Battery Included
No

Description

Inspired by a motif frequently found in furniture and design, the helical stem of Alvaro is unforgettable. Transitional in nature, this playful sconce comes in a Textured Black or Gesso White finish with an off-white linen shade. Illuminate hallways, bedrooms, and beyond with this instant charmer.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.