Amado 2 Light Wall Sconce 25.8 In. Patina Brass/Textured Black
- Mfr # B3232-PBR/TBK
- Zoro # G415448555
product price:Â
$
294.00
/ea
Free Shipping & Returns
Key Features
Height
25.75 in
Width
4.75 in
Fixture Voltage
120V
Finish
Patina Brass/Textured Black
Body Material
Aluminum and Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B3232-PBR/TBK
- Zoro #
- G415448555
- UPC #
- 782042404311
- Country of Origin
- China
- Fixture Voltage
- 120V
- Finish
- Patina Brass/Textured Black
- Item
- Wall Sconce
- Body Material
- Aluminum and Stainless Steel
- Standards
- UL Damp
- Watts
- 75W
- Lamp Included
- No
- Includes
- Fixture, Hardware
- Slope Compatible
- No
- Socket Count
- 2
- Designer
- Troy Standard
- Bulb Shape
- E26 Medium Base
- Product Care
- Clean with a soft, damp cloth
- Shade Material
- Glass
- Extention
- 5.25 in
- Battery Included
- No
Dimensions
- Height
- 25.75 in
- Width
- 4.75 in
- Length
- 4.75 in
Description
Amado is a versatile, vertical sconce. Ideal for the bath but also utterly usable throughout the home, a hint of Patina Brass or Polished Nickel peeks from within a Textured Black band at the middle. A pair of clear glass shades shed light both above and below.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.