Zoro Homepage

Ansel 1 Light Wall Sconce 10 In. Textured Black

  • Mfr # B7010-TBK

  • Zoro # G315448655


product price: $172.00
/ea
Free Shipping & Returns

Key Features

Height
10 in
Fixture Voltage
120V
Finish
Textured Black
Standards
UL Damp
Lamp Included
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B7010-TBK
Zoro #
G315448655
UPC #
782042373266
Country of Origin
China

Dimensions

Height
10 in
Length
10 in

Details

Fixture Voltage
120V
Finish
Textured Black
Item
Wall Sconce
Standards
UL Damp
Lamp Included
No
Watts
75W
Body Material
Iron and Steel
Includes
Fixture, Hardware
Bulb Shape
E26 Medium Base
Socket Count
1
Extention
9.75 in
Slope Compatible
No
Designer
Troy Standard
Product Care
Clean with a soft, damp cloth
Shade Material
Glass
Battery Included
No

Description

This highly usable fixture can be mounted on the wall or ceiling, indoors or out. With a backplate that nearly disappears from view when mounted, Ansel appears to float in midair. The textured black finish and opal shiny glass globe create a simple, elegant design that pairs with any style.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.